Zoro Homepage

4-TIER MOB CART CHROME W/ SOLID BOTTOM & LH 18x36x80in

  • Mfr # M1836CG47-LH33C

  • Zoro # G016545097


product price: $582.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Length
36 in
Number of Shelves
4
Overall Width
18 in
Color
Chrome/Galvanized
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1836CG47-LH33C
Zoro #
G016545097
UPC #
651588137260
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Width
18 in
Overall Height
80 in

Details

Number of Shelves
4
Item
Cart Stem Caster
Color
Chrome/Galvanized
Load Capacity
1,200 lb
Material
Carbon Steel

Description

Mobile Cart, 36''W x 18''D x 80''H, includes: 3 wire shelves, 1 solid galvanized steel shelf, 4 74''H posts, 2 label holders, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.