
4-TIER MOB CART CHROME W/ SOLID BOTTOM & LH 18x48x69in
Mfr # M1848CG46-LH45C
Zoro # G316545070
product price: $647.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Load Capacity
1,200 lb
Overall Height
69 in
Overall Width
18 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1848CG46-LH45C
Zoro #
G316545070
UPC #
651588137208
Country of Origin
Multiple
Dimensions
Overall Height
69 in
Overall Width
18 in
Overall Length
48 in
Details
Number of Shelves
4
Load Capacity
1,200 lb
Item
Cart Stem Caster
Material
Carbon Steel
Color
Chrome/Galvanized
Description
Mobile Cart, 48''W x 18''D x 69''H, includes: 3 wire shelves, 1 solid galvanized steel shelf, 4 63''H posts, 2 label holders, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.