4-TIER MOB CART GRAY EPOXY W/ INLAY & LH 18x60x80in

  • Mfr # M1860GY47-LH57C

  • Zoro # G716545038


product price:  $657.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,200 lb
Overall Width
18 in
Number of Shelves
4
Overall Height
80 in
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1860GY47-LH57C
Zoro #
G716545038
UPC #
651588136621
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Height
80 in
Overall Length
60 in

Details

Load Capacity
1,200 lb
Number of Shelves
4
Item
Cart Stem Caster
Material
Carbon Steel
Color
Epoxy Coated, Gray

Description

Mobile Cart, 60''W x 18''D x 80''H, 1200 lbs. load capacity, includes: 4 shelves, 4 posts, 1 inlay mat, 3 label holders, 4 donut bumpers and 4 5'' polyurethane swivel casters 2 with brakes, gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.