4-TIER MOB CART GRAY EPOXY W/ INLAY & LH 24x48x69in

  • Mfr # M2448GY46-LH45C

  • Zoro # G216545071


product price:  $590.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Overall Height
69 in
Material
Carbon Steel
Overall Length
48 in
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2448GY46-LH45C
Zoro #
G216545071
UPC #
651588136546
Country of Origin
Multiple

Dimensions

Overall Height
69 in
Overall Length
48 in
Overall Width
24 in

Details

Load Capacity
1,200 lb
Item
Cart Stem Caster
Material
Carbon Steel
Number of Shelves
4
Color
Epoxy Coated, Gray

Description

Mobile Cart, 48''W x 24''D x 80''H, includes: 3 wire shelves, 1 solid galvanized steel shelf, 4 74''H posts, 2 label holders, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.