
4-TIER MOB CART GRAY EPOXY W/ INLAY & LH 24x48x80in
Mfr # M2448GY47-LH45C
Zoro # G216545132
product price: $650.99
/eaKey Features
Load Capacity
1,200 lb
Number of Shelves
4
Overall Width
24 in
Overall Height
80 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2448GY47-LH45C
Zoro #
G216545132
UPC #
651588136669
Country of Origin
Multiple
Dimensions
Overall Width
24 in
Overall Height
80 in
Overall Length
48 in
Details
Load Capacity
1,200 lb
Number of Shelves
4
Material
Carbon Steel
Item
Cart Stem Caster
Color
Epoxy Coated, Gray
Description
Mobile Cart, 48''W x 24''D x 80''H, includes: 3 wire shelves, 1 solid galvanized steel shelf, 4 74''H posts, 2 label holders, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.