
4-TIER MOB CART GREEN EPOXY W/ INLAY & LH 18x36x69in
Mfr # M1836P46-LH33C
Zoro # G016545127
product price: $499.99
/eaKey Features
Load Capacity
1,200 lb
Overall Height
69 in
Overall Width
18 in
Material
Carbon Steel
Color
Epoxy Coated, Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1836P46-LH33C
Zoro #
G016545127
UPC #
651588135747
Country of Origin
Multiple
Dimensions
Overall Height
69 in
Overall Width
18 in
Overall Length
36 in
Details
Load Capacity
1,200 lb
Material
Carbon Steel
Color
Epoxy Coated, Green
Item
Cart Stem Caster
Number of Shelves
4
Description
Mobile Cart, 36''W x 18''D x 69''H, 1200 lbs. load capacity, includes: 4 shelves, 4 posts, 1 inlay mat, 3 label holders, 4 donut bumpers and 4 5'' polyurethane swivel casters 2 with brakes, green epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.