4-TIER MOB CART GREEN EPOXY W/ INLAY & LH 24x48x80in

  • Mfr # M2448P47-LH45C

  • Zoro # G616545091


product price:  $585.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Epoxy Coated, Green
Overall Height
80 in
Overall Length
48 in
Overall Width
24 in
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2448P47-LH45C
Zoro #
G616545091
UPC #
651588135945
Country of Origin
Multiple

Dimensions

Overall Height
80 in
Overall Length
48 in
Overall Width
24 in

Details

Item
Cart Stem Caster
Color
Epoxy Coated, Green
Load Capacity
1,200 lb
Number of Shelves
4
Material
Carbon Steel

Description

Mobile Cart, 48''W x 24''D x 80''H, 1200 lbs. load capacity, includes: 4 shelves, 4 posts, 1 inlay mat, 3 label holders, 4 donut bumpers and 4 5'' polyurethane swivel casters 2 with brakes, green epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.