4-TIER MOB CART GREEN EPOXY W/ INLAY & LH 24x60x80in
- Mfr # M2460P47-LH57C
- Zoro # G316545100
product price:Â
$
632.99
/ea
Key Features
Material
Carbon Steel
Color
Epoxy Coated, Green
Load Capacity
1,200 lb
Number of Shelves
4
Overall Height
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2460P47-LH57C
- Zoro #
- G316545100
- UPC #
- 651588135969
- Country of Origin
- Multiple
- Material
- Carbon Steel
- Color
- Epoxy Coated, Green
- Load Capacity
- 1,200 lb
- Item
- Cart Stem Caster
- Number of Shelves
- 4
Dimensions
- Overall Height
- 80 in
- Overall Width
- 24 in
- Overall Length
- 60 in
Description
Mobile Cart, 60''W x 24''D x 80''H, includes: 3 wire shelves, 1 solid galvanized steel shelf, 4 74''H posts, 2 label holders, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, green epoxy antimicrobial finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.