
4-TIER MOB ENCLOSED CART CHROME W/ SOLID BOTTOM & LH 24x36x80in
Mfr # WRCS4-74-2436EP-LH33C
Zoro # G816545877
product price: $975.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
1,200 lb
Color
Chrome
Overall Length
36 in
Number of Shelves
4
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRCS4-74-2436EP-LH33C
Zoro #
G816545877
UPC #
651588137949
Country of Origin
Multiple
Dimensions
Overall Length
36 in
Overall Width
24 in
Overall Height
80 in
Details
Load Capacity
1,200 lb
Color
Chrome
Item
Enclosure Cart Stem Caster
Number of Shelves
4
Material
Carbon Steel
Description
Wire Enclosed Cart, mobile, 36''W x 24''D x 80''H, 1200 lb. capacity, includes: 3 wire shelves, 1 solid galvanized steel shelf, 4 74''H post, 4 enclosure panels, 4 donut bumpers, 4 5'' thermoplastic resin casters and 2 label holders, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.