Zoro Homepage

4-TIER MOB ENCLOSED CART CHROME W/ SOLID BOTTOM & LH 24x48x69in

  • Mfr # WRCS4-63-2448EP-LH45C

  • Zoro # G816545891


product price: $1,067.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
4
Overall Length
48 in
Color
Chrome
Material
Carbon Steel
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCS4-63-2448EP-LH45C
Zoro #
G816545891
UPC #
651588137901
Country of Origin
Multiple

Dimensions

Overall Length
48 in
Overall Width
24 in
Overall Height
69 in

Details

Number of Shelves
4
Color
Chrome
Item
Enclosure Cart Stem Caster
Material
Carbon Steel
Load Capacity
1,200 lb

Description

Wire Enclosed Cart, mobile, 48''W x 24''D x 69''H, 1200 lb. capacity, includes: 3 wire shelves, 1 solid galvanized steel shelf, 4 63''H post, 4 enclosure panels, 4 donut bumpers, 4 5'' thermoplastic resin casters and 2 label holders, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.