
4-TIER MOB ENCLOSED CART CHROME W/ SOLID BOTTOM & LH 24x48x80in
Mfr # WRCS4-74-2448EP-LH45C
Zoro # G916545883
product price: $1,156.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Length
48 in
Color
Chrome
Number of Shelves
4
Overall Height
80 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRCS4-74-2448EP-LH45C
Zoro #
G916545883
UPC #
651588137963
Country of Origin
Multiple
Dimensions
Overall Length
48 in
Overall Height
80 in
Overall Width
24 in
Details
Color
Chrome
Number of Shelves
4
Material
Carbon Steel
Load Capacity
1,200 lb
Item
Enclosure Cart Stem Caster
Description
Wire Enclosed Cart, mobile, 48''W x 24''D x 80''H, 1200 lb. capacity, includes: 3 wire shelves, 1 solid galvanized steel shelf, 4 74''H post, 4 enclosure panels, 4 donut bumpers, 4 5'' thermoplastic resin casters and 2 label holders, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.