Zoro Homepage

Steel, Polypropylene Bin Shelving, 18 in D x 74 in H x 42 in W, 7 Shelves, Green

  • Mfr # WR7-532GN

  • Zoro # G9850303


product price: $691.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front
Overall Width
42 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR7-532GN
Zoro #
G9850303
UPC #
651588083130
Country of Origin
Multiple

Dimensions

Overall Width
42 in
Overall Height
74 in
Overall Depth
18 in
Bin Depth
19 3/4 in
Width
42 in
Bin Width
12 3/8 in
Depth
18"
Shelf Width
42 in
Height
7 7/8 in
Bin HxWxD
(18) 7 7/8 in x 12 3/8 in x 19 3/4 in

Details

Type
Open Front
Number of Shelves
7
Color
Green
Material
Steel, Polypropylene
Item
Bin Shelving
Load Capacity
5,600 lb
Standards
NSF
Bin Color
Gray
Finish
Chrome
Includes
QMS532GN
ESD Conductive
No
Number of Bins
18
Frame Material
Steel
Shelf Material
Steel
Frame Color
Silver
Shelf Finish
Chrome
Load Capacity per Shelf
800 lb
Whole Unit Load Capacity
5,600 lb
Number of Usable Sides
1
Bin Front Type
Open
Includes Bins
Yes

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (18) 7 7/8 in x 12 3/8 in x 19 3/4 in Bin HxWxD, Bin Height 7 7/8 in, Bin Front Type Open, Bin Depth 19 3/4 in, Bin Color Gray, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 12 3/8 in, Includes QMS532GN, Load Capacity per Shelf 800 lb, Number of Bins 18, Number of Shelves 7, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 42 in, Chrome Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.