Steel, Polypropylene Bin Shelving, 18 in D x 74 in H x 42 in W, 7 Shelves, Red

  • Mfr # WR7-532RD

  • Zoro # G9845805


product price:  $734.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front
Overall Width
42 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WR7-532RD
Zoro #
G9845805
UPC #
651588083154
Country of Origin
Multiple

Dimensions

Overall Width
42 in
Overall Height
74 in
Overall Depth
18 in
Depth
18"
Bin Width
12 3/8 in
Width
42 in
Bin Depth
19 3/4 in
Shelf Width
42 in
Height
12 1/4 in
Bin HxWxD
(18) 12 1/4 in x 12 3/8 in x 19 3/4 in

Details

Type
Open Front
Number of Shelves
7
Color
Red
Material
Steel, Polypropylene
Item
Bin Shelving
Load Capacity
5,600 lb
Includes
QMS532RD
Bin Color
Red
Finish
Chrome
Standards
NSF
ESD Conductive
No
Frame Color
Silver
Frame Material
Steel
Shelf Material
Steel
Number of Bins
18
Bin Front Type
Open
Whole Unit Load Capacity
5,600 lb
Number of Usable Sides
1
Load Capacity per Shelf
800 lb
Shelf Finish
Chrome
Includes Bins
Yes

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (18) 12 1/4 in x 12 3/8 in x 19 3/4 in Bin HxWxD, Bin Height 12 1/4 in, Bin Front Type Open, Bin Depth 19 3/4 in, Bin Color Red, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 12 3/8 in, Includes QMS532RD, Load Capacity per Shelf 800 lb, Number of Bins 18, Number of Shelves 7, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 42 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.