Shop QUANTUM STORAGE SYSTEMS

Steel Bin Shelving, 18 in D x 74 in H x 42 in W, 5 Shelves, Blue

  • Mfr # WR5-700BL

  • Zoro # G2120557


product price:  $506.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front
Overall Width
42 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR5-700BL
Zoro #
G2120557
UPC #
651588050316
Country of Origin
Multiple

Dimensions

Overall Width
42 in
Overall Height
74 in
Overall Depth
18 in
Width
42 in
Shelf Width
42 in
Bin Width
19 7/8 in
Depth
18"
Bin Depth
15 1/4 in
Height
12 7/16 in
Bin HxWxD
(8) 12 7/16 in x 19 7/8 in x 15 1/4 in
Bin Height
12 7/16 in

Details

Type
Open Front
Number of Shelves
5
Color
Blue
Material
Steel
Item
Bin Shelving
Load Capacity
4,000 lb
Standards
NSF
Finish
Chrome
Includes
QGH700BL
Bin Color
Blue
ESD Conductive
No
Number of Bins
8
Shelf Material
Steel
Frame Color
Gray
Frame Material
Steel
Bin Front Type
Open
Includes Bins
Yes
Number of Usable Sides
1
Load Capacity per Shelf
160 lb
Shelf Finish
Chrome
Whole Unit Load Capacity
4,000 lb
Bin Material
Polypropylene
Bin Style
Hang and Stack

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (8) 12 7/16 in x 19 7/8 in x 15 1/4 in Bin HxWxD, Bin Height 12 7/16 in, Bin Front Type Open, Bin Depth 15 1/4 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Gray, Chrome, Includes Bins Yes, Bin Width 19 7/8 in, Includes QGH700BL, Load Capacity per Shelf 160 lb, Number of Bins 8, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 42 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.