Shop QUANTUM STORAGE SYSTEMS

Steel Bin Shelving, 18 in D x 74 in H x 42 in W, 5 Shelves, Red

  • Mfr # WR5-543RD

  • Zoro # G9841377


product price:  $591.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front
Overall Width
42 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR5-543RD
Zoro #
G9841377
UPC #
651588075074
Country of Origin
Multiple

Dimensions

Overall Width
42 in
Overall Height
74 in
Overall Depth
18 in
Bin Width
18 3/8 in
Depth
18"
Shelf Width
42 in
Width
42 in
Bin Depth
19 3/4 in
Height
11 7/8 in
Bin HxWxD
(8) 11 7/8 in x 18 3/8 in x 19 3/4 in

Details

Type
Open Front
Number of Shelves
5
Color
Red
Material
Steel
Item
Bin Shelving
Load Capacity
4,000 lb
Finish
Chrome
Standards
NSF
Includes
QMS543RD
Bin Color
Red
ESD Conductive
No
Shelf Material
Steel
Number of Bins
8
Frame Color
Silver
Frame Material
Steel
Number of Usable Sides
1
Whole Unit Load Capacity
4,000 lb
Load Capacity per Shelf
700 lb
Includes Bins
Yes
Shelf Finish
Chrome
Bin Front Type
Open

Description

Bin Shelving, Bin Style Stacking, Bin Material Polypropylene, (8) 11 7/8 in x 18 3/8 in x 19 3/4 in Bin HxWxD, Bin Height 11 7/8 in, Bin Front Type Open, Bin Depth 19 3/4 in, Bin Color Red, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 18 3/8 in, Includes QMS543RD, Load Capacity per Shelf 700 lb, Number of Bins 8, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 42 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.