Zoro Homepage

Steel Bin Shelving, 30 in D x 74 in H x 42 in W, 5 Shelves, Yellow

  • Mfr # WR5-975YL

  • Zoro # G2228086


product price: $719.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front
Overall Width
42 in
Overall Height
74 in
Overall Depth
30 in
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR5-975YL
Zoro #
G2228086
UPC #
651588075210
Country of Origin
Multiple

Dimensions

Overall Width
42 in
Overall Height
74 in
Overall Depth
30 in
Bin Width
18 1/4 in
Bin Depth
29 7/8 in
Width
42 in
Shelf Width
42 in
Depth
24"
Height
12 in
Bin HxWxD
(8) 12 in x 18 1/4 in x 29 7/8 in

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (8) 12 in x 18 1/4 in x 29 7/8 in Bin HxWxD, Bin Height 12 in, Bin Front Type Open, Bin Depth 29 7/8 in, Bin Color Yellow, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 18 1/4 in, Includes QUS975YL, Load Capacity per Shelf 700 lb, Number of Bins 8, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 30 in, Overall Height 74 in, Overall Width 42 in, Chrome Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.