Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48 BAR FOR WRC-BC AND WRC-SW

  • Mfr # WRC-SB-BAR48

  • Zoro # G616553751


product price: $47.59
/ea

Key Features

Material
Carbon Steel
Overall Length
44 in
Color
Chrome
Overall Height
1 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-SB-BAR48
Zoro #
G616553751
UPC #
651588061824
Country of Origin
China

Dimensions

Overall Length
44 in
Overall Height
1 in
Overall Width
1 in

Details

Material
Carbon Steel
Color
Chrome
Item
Sterile Cart Parts and Accessories

Description

Tubular Bar, 48''L, for use with sterile and catheter carts, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.