Steel Bin Shelving, 18 in D x 74 in H x 48 in W, 7 Shelves, Clear
Mfr # WR7-92080CL
Zoro # G2189964
product price:Â $1,105.99
/eaKey Features
Type
Closed Front
Overall Width
48 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
7
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WR7-92080CL
Zoro #
G2189964
UPC #
651588195932
Country of Origin
Multiple
Dimensions
Overall Width
48 in
Overall Height
74 in
Overall Depth
18 in
Bin Width
10 7/8 in
Bin Depth
16 1/2 in
Height
8 in
Bin HxWxD
(24) 8 in x 10 7/8 in x 16 1/2 in
Description
Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (24) 8 in x 10 7/8 in x 16 1/2 in Bin HxWxD, Bin Height 8 in, Bin Front Type Closed, Bin Depth 16 1/2 in, Bin Color Clear, Frame Material Steel, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 10 7/8 in, Load Capacity per Shelf 110 lb, Number of Bins 24, Number of Shelves 7, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 48 in, Chrome Shelf Finish, Steel Shelf Material, No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.