
48 X 24 X 12 SOLID PLASTIC DUNNAGE PLATFORM
Mfr # 482412DPS
Zoro # G716542235
product price: $307.99
/ea
Free Shipping & Returns
Key Features
Depth
12 in
Load Capacity
900 lb
Height
48 in
Width
24 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
482412DPS
Zoro #
G716542235
UPC #
651588229156
Country of Origin
United States
Dimensions
Depth
12 in
Height
48 in
Width
24 in
Details
Load Capacity
900 lb
Item
Dunnage Rack Solid
Color
Black
Material
Polythylene
Description
Polymer Dunnage Rack, solid, 900 lb. load capacity, polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.