Zoro Homepage

48 X 24 X 12 VENTILATED PLASTIC DUNNAGE PLATFORM

  • Mfr # 482412DPP

  • Zoro # G616542267


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
700 lb
Width
24 in
Height
48 in
Depth
12 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482412DPP
Zoro #
G616542267
UPC #
651588158715
Country of Origin
United States

Dimensions

Width
24 in
Height
48 in
Depth
12 in

Details

Load Capacity
700 lb
Item
Dunnage Rack Vented
Color
Black
Material
Polythylene

Description

Polymer Dunnage Rack, vented, 700 lb. load capacity, polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.