Zoro Homepage

48in SINGLE SIDE INTERLOCKING CABINET UNIT

  • Mfr # QIC-148-64IV

  • Zoro # G816532884


product price: $932.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Material - Cabinets
Carbon Steel
Load Capacity
300 lb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIC-148-64IV
Zoro #
G816532884
UPC #
651588144855
Country of Origin
Multiple

Details

Item
Storage Cabinet Interlocking
Material - Cabinets
Carbon Steel
Load Capacity
300 lb
Color
Black

Description

Interlocking Storage Cabinets Floor Stand, single sided, 12''D x 23-5/8''W x 52''H, 300 lbs. load capacity, includes: 8 QIC-64, 48 ivory drawers, 14 gauge steel, black coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.