
48X61 GRAY LOUVERED PANEL WITH BINS BLUE
Mfr # QLP-4861-230-80BL
Zoro # G616533852
product price: $1,098.99
/eaKey Features
Load Capacity
1,000 lb
Number of Bins
80
Overall Height
61 in
Overall Length
48 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QLP-4861-230-80BL
Zoro #
G616533852
UPC #
651588194959
Country of Origin
Multiple
Dimensions
Overall Height
61 in
Overall Length
48 in
Overall Width
11 in
Details
Bin Color
Blue
Load Capacity
1,000 lb
Number of Bins
80
Item
Louvered Panel Wall Mount
Material
Carbon Steel
Color
Gray
Description
Louvered Panel, wall mounted, 48''L x 11''D x 61''H, includes: 80 QUS230, blue bins, heavy-duty 16 gauge cold rolled steel, gray enamel coated finish mounting hardware not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.