Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48X61 GRAY LOUVERED PANEL WITH BINS GREEN

  • Mfr # QLP-4861-230-80GN

  • Zoro # G616533760


product price: $1,098.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,000 lb
Number of Bins
80
Overall Width
11 in
Material
Carbon Steel
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-4861-230-80GN
Zoro #
G616533760
UPC #
651588194997
Country of Origin
Multiple

Dimensions

Overall Width
11 in
Overall Length
48 in
Overall Height
61 in

Details

Load Capacity
1,000 lb
Bin Color
Green
Number of Bins
80
Color
Gray
Item
Louvered Panel Wall Mount
Material
Carbon Steel

Description

Louvered Panel, wall mounted, 48''L x 11''D x 61''H, includes: 80 QUS230, green bins, heavy-duty 16 gauge cold rolled steel, gray enamel coated finish mounting hardware not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.