
48X61 GRAY LOUVERED PANEL WITH BINS GREEN
Mfr # QLP-4861-240-35GN
Zoro # G116533772
product price: $972.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Bins
35
Load Capacity
1,000 lb
Overall Length
48 in
Overall Height
61 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QLP-4861-240-35GN
Zoro #
G116533772
UPC #
651588195550
Country of Origin
Multiple
Dimensions
Overall Length
48 in
Overall Height
61 in
Overall Width
15 in
Details
Number of Bins
35
Load Capacity
1,000 lb
Item
Louvered Panel Wall Mount
Color
Gray
Bin Color
Green
Material
Carbon Steel
Description
Louvered Panel, wall mounted, 48''L x 15''D x 61''H, includes: 35 QUS240, green bins, heavy-duty 16 gauge cold rolled steel, gray enamel coated finish mounting hardware not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.