Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48X61 GRAY LOUVERED PANEL WITH BINS RED

  • Mfr # QLP-4861-240-35RD

  • Zoro # G616533784


product price: $972.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,000 lb
Overall Height
61 in
Overall Width
15 in
Overall Length
48 in
Number of Bins
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-4861-240-35RD
Zoro #
G616533784
UPC #
651588195598
Country of Origin
Multiple

Dimensions

Overall Height
61 in
Overall Width
15 in
Overall Length
48 in

Details

Load Capacity
1,000 lb
Color
Gray
Number of Bins
35
Material
Carbon Steel
Bin Color
Red
Item
Louvered Panel Wall Mount

Description

Louvered Panel, wall mounted, 48''L x 15''D x 61''H, includes: 35 QUS240, red bins, heavy-duty 16 gauge cold rolled steel, gray enamel coated finish mounting hardware not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.