Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48X61 HC LOUVERED PANEL W/165 BINS RED

  • Mfr # QLP-4861HC-220-165RD

  • Zoro # G616533807


product price: $851.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
8 in
Overall Height
61 in
Material
Carbon Steel
Overall Length
48 in
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-4861HC-220-165RD
Zoro #
G616533807
UPC #
651588280218
Country of Origin
Multiple

Dimensions

Overall Width
8 in
Overall Height
61 in
Overall Length
48 in

Details

Bin Color
Red
Color
Oyster White
Material
Carbon Steel
Load Capacity
1,000 lb
Item
Louvered Panel Wall Mount
Number of Bins
165

Description

Louvered Panel, wall mounted, 48''L x 8''D x 61''H, includes: 165 QUS220, red bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.