Zoro Homepage

48X61 HC LOUVERED PANEL W/35 BINS BLACK

  • Mfr # QLP-4861HC-240-35BK

  • Zoro # G316533862


product price: $972.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Bins
35
Load Capacity
1,000 lb
Overall Height
61 in
Overall Length
48 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-4861HC-240-35BK
Zoro #
G316533862
UPC #
651588280393
Country of Origin
Multiple

Dimensions

Overall Height
61 in
Overall Length
48 in
Overall Width
15 in

Details

Bin Color
Black
Number of Bins
35
Load Capacity
1,000 lb
Item
Louvered Panel Wall Mount
Material
Carbon Steel
Color
Oyster White

Description

Louvered Panel, wall mounted, 48''L x 15''D x 61''H, includes: 35 QUS240, black bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.