
48X61 HC LOUVERED PANEL W/35 BINS BLUE
Mfr # QLP-4861HC-240-35BL
Zoro # G116533796
product price: $972.99
/eaKey Features
Load Capacity
1,000 lb
Overall Height
61 in
Overall Length
48 in
Overall Width
15 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QLP-4861HC-240-35BL
Zoro #
G116533796
UPC #
651588280416
Country of Origin
Multiple
Dimensions
Overall Height
61 in
Overall Length
48 in
Overall Width
15 in
Details
Load Capacity
1,000 lb
Color
Oyster White
Bin Color
Blue
Material
Carbon Steel
Item
Louvered Panel Wall Mount
Number of Bins
35
Description
Louvered Panel, wall mounted, 48''L x 15''D x 61''H, includes: 35 QUS240, blue bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.