
48X61 HC LOUVERED PANEL W/35 BINS IVORY
Mfr # QLP-4861HC-240-35IV
Zoro # G616533821
product price: $972.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Bins
35
Overall Height
61 in
Overall Length
48 in
Overall Width
15 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QLP-4861HC-240-35IV
Zoro #
G616533821
UPC #
651588280478
Country of Origin
Multiple
Dimensions
Overall Height
61 in
Overall Length
48 in
Overall Width
15 in
Details
Bin Color
Ivory
Item
Louvered Panel Wall Mount
Number of Bins
35
Color
Oyster White
Material
Carbon Steel
Load Capacity
1,000 lb
Description
Louvered Panel, wall mounted, 48''L x 15''D x 61''H, includes: 35 QUS240, ivory bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.