Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48X61 HC LOUVERED PANEL W/80 BINS IVORY

  • Mfr # QLP-4861HC-230-80IV

  • Zoro # G616533814


product price: $1,098.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,000 lb
Number of Bins
80
Overall Width
11 in
Overall Height
61 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-4861HC-230-80IV
Zoro #
G616533814
UPC #
651588280331
Country of Origin
Multiple

Dimensions

Overall Width
11 in
Overall Height
61 in
Overall Length
48 in

Details

Bin Color
Ivory
Load Capacity
1,000 lb
Number of Bins
80
Item
Louvered Panel Wall Mount
Material
Carbon Steel
Color
Oyster White

Description

Louvered Panel, wall mounted, 48''L x 11''D x 61''H, includes: 80 QUS230, ivory bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.