
48X61 HC LOUVERED PANEL W/80 BINS YELLOW
Mfr # QLP-4861HC-230-80YL
Zoro # G016533865
product price: $1,098.99
/eaKey Features
Number of Bins
80
Overall Height
61 in
Load Capacity
1,000 lb
Overall Length
48 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QLP-4861HC-230-80YL
Zoro #
G016533865
UPC #
651588280379
Country of Origin
Multiple
Dimensions
Overall Height
61 in
Overall Length
48 in
Overall Width
11 in
Details
Bin Color
Yellow
Number of Bins
80
Item
Louvered Panel Wall Mount
Load Capacity
1,000 lb
Material
Carbon Steel
Color
Oyster White
Description
Louvered Panel, wall mounted, 48''L x 11''D x 61''H, includes: 80 QUS230, yellow bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.