
5 SHELF OPEN UNIT W/12 BINS CLEAR
Mfr # 1239-209CL
Zoro # G716531666
product price: $288.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Number of Bins
12
Number of Shelves
5
Overall Depth
12 in
Load Capacity
400 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1239-209CL
Zoro #
G716531666
UPC #
651588253250
Country of Origin
Multiple
Dimensions
Overall Depth
12 in
Overall Width
36 in
Overall Height
39 in
Details
Number of Bins
12
Number of Shelves
5
Load Capacity
400 lb
Material
Carbon Steel
Bin Color
Clear
Color
Galvanized
Item
Solid Shelving Unit
Description
Shelving Unit, 12''D x 36''L x 39''H, heavy duty, 400 lb. load capacity per shelf, includes: 5 shelves, 12 11-5/8''L x 11-1/8''W x 6''H QSB209 clear bins, uprights and cross bars, smooth powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.