
5 SHELF OPEN UNIT W/12 BINS CLEAR
Mfr # 1839-210CL
Zoro # G616532176
product price: $396.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Bins
12
Load Capacity
400 lb
Color
Galvanized
Overall Width
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1839-210CL
Zoro #
G616532176
UPC #
651588253410
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Height
39 in
Overall Depth
18 in
Details
Number of Bins
12
Item
Solid Shelving Unit
Load Capacity
400 lb
Color
Galvanized
Material
Carbon Steel
Bin Color
Clear
Number of Shelves
5
Description
Shelving Unit, 18''D x 36''L x 39''H, heavy duty, 400 lb. load capacity per shelf, includes: 5 shelves, 12 17-7/8''L x 11-1/8''W x 6''H QSB210 clear black bins, uprights and cross bars, smooth powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.