Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 SHELF OPEN UNIT W/16 BINS CLEAR

  • Mfr # 1239-207CL

  • Zoro # G216531708


product price: $396.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
12 in
Load Capacity
400 lb
Number of Bins
16
Number of Shelves
5
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1239-207CL
Zoro #
G216531708
UPC #
651588253236
Country of Origin
Multiple

Dimensions

Overall Depth
12 in
Overall Width
36 in
Overall Height
39 in

Details

Load Capacity
400 lb
Number of Bins
16
Number of Shelves
5
Item
Solid Shelving Unit
Bin Color
Clear
Color
Galvanized
Material
Carbon Steel

Description

Shelving Unit, 12''D x 36''L x 39''H, heavy duty, 400 lb. load capacity per shelf, includes: 5 shelves, 16 11-5/8''L x 8-3/8''W x 6''H QSB202 clear bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.