
5 SHELF OPEN UNIT W/20 BINS CLEAR
Mfr # 1239-202CL
Zoro # G716531642
product price: $288.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Depth
12 in
Bin Color
Clear
Overall Height
39 in
Overall Width
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1239-202CL
Zoro #
G716531642
UPC #
651588253212
Country of Origin
Multiple
Dimensions
Overall Depth
12 in
Overall Height
39 in
Overall Width
36 in
Details
Bin Color
Clear
Material
Carbon Steel
Item
Solid Shelving Unit
Color
Galvanized
Load Capacity
400 lb
Number of Shelves
5
Number of Bins
20
Description
Shelving Unit, 12''D x 36''L x 39''H, heavy duty, 400 lb. load capacity per shelf, includes: 5 shelves, 20 11-5/8''L x 6-5/8''W x 6''H QSB202 clear bins, uprights and cross bars, smooth powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.