Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 SHELF OPEN UNIT W/32 BINS CLEAR

  • Mfr # 1239-201CL

  • Zoro # G516531705


product price: $315.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Bin Color
Clear
Number of Shelves
5
Overall Depth
12 in
Load Capacity
400 lb
Number of Bins
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1239-201CL
Zoro #
G516531705
UPC #
651588253199
Country of Origin
Multiple

Dimensions

Overall Depth
12 in
Overall Width
36 in
Overall Height
39 in

Details

Bin Color
Clear
Number of Shelves
5
Item
Solid Shelving Unit
Load Capacity
400 lb
Number of Bins
32
Color
Galvanized
Material
Carbon Steel

Description

Shelving Unit, 12''D x 36''L x 39''H, heavy duty, 400 lb. load capacity per shelf, includes: 5 shelves, 18 11-5/8''L x 4-1/8''W x 6''H QSB201 clear bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.