5-TIER MOB CART CHROME W/ INLAY & LH 18x48x69in

  • Mfr # M1848C46-5LH45C

  • Zoro # G416545086


product price: $670.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Overall Width
18 in
Load Capacity
1,200 lb
Overall Height
69 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1848C46-5LH45C
Zoro #
G416545086
UPC #
651588135280
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Height
69 in
Overall Length
48 in

Details

Color
Chrome
Load Capacity
1,200 lb
Number of Shelves
5
Item
Cart Stem Caster
Material
Carbon Steel

Description

Mobile Cart, 48''W x 18''D x 69''H, 1200 lbs. load capacity, includes: 5 shelves, 4 posts, 1 inlay mat, 4 label holders, 4 donut bumpers and 4 5'' polyurethane swivel casters 2 with brakes, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.