
5-TIER MOB CART CHROME W/ INLAY & LH 24x60x69in
Mfr # M2460C46-5LH57C
Zoro # G216545040
product price:Â $986.99
/eaKey Features
Overall Height
69 in
Overall Length
60 in
Overall Width
24 in
Material
Carbon Steel
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2460C46-5LH57C
Zoro #
G216545040
UPC #
651588135365
Country of Origin
China
Dimensions
Overall Height
69 in
Overall Length
60 in
Overall Width
24 in
Details
Material
Carbon Steel
Item
Cart Stem Caster
Color
Chrome
Number of Shelves
5
Load Capacity
1,200 lb
Description
Mobile Cart, 60''W x 24''D x 69''H, 1200 lbs. load capacity, includes: 5 shelves, 4 posts, 1 inlay mat, 4 label holders, 4 donut bumpers and 4 5'' polyurethane swivel casters 2 with brakes, chrome plated finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.