5-TIER MOB CART GREEN EPOXY W/ INLAY & LH 24x60x80in

  • Mfr # M2460P47-5LH57C

  • Zoro # G516545054


product price:  $925.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Epoxy Coated, Green
Overall Width
24 in
Overall Height
80 in
Load Capacity
1,200 lb
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2460P47-5LH57C
Zoro #
G516545054
UPC #
651588136201
Country of Origin
Multiple

Dimensions

Overall Width
24 in
Overall Height
80 in
Overall Length
60 in

Details

Color
Epoxy Coated, Green
Load Capacity
1,200 lb
Item
Cart Stem Caster
Number of Shelves
5
Material
Carbon Steel

Description

Mobile Cart, 60''W x 24''D x 80''H, includes: 4 wire shelves, 1 solid galvanized steel shelf, 4 74''H posts, 3 label holders, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, green epoxy antimicrobial finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.