
5-TIER MOB ENCLOSED CART CHROME W/ SOLID BOTTOM & LH 24x36x69in
Mfr # WRCS4-63-2436EP-5LH33C
Zoro # G416545871
product price: $995.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
5
Overall Height
69 in
Overall Width
24 in
Material
Carbon Steel
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRCS4-63-2436EP-5LH33C
Zoro #
G416545871
UPC #
651588138007
Country of Origin
Multiple
Dimensions
Overall Height
69 in
Overall Width
24 in
Overall Length
36 in
Details
Number of Shelves
5
Material
Carbon Steel
Color
Chrome
Item
Enclosure Cart Stem Caster
Load Capacity
1,200 lb
Description
Wire Enclosed Cart, mobile, 36''W x 24''D x 69''H, 1200 lb. capacity, includes: 4 wire shelves, 1 solid galvanized steel shelf, 4 63''H post, 4 enclosure panels, 4 donut bumpers, 4 5'' thermoplastic resin casters and 3 label holders, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.