Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-TIER MOB ENCLOSED CART CHROME W/ SOLID BOTTOM & LH 24x60x80in

  • Mfr # WRCS4-74-2460EP-5LH57C

  • Zoro # G216545873


product price: $1,742.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Overall Width
24 in
Overall Height
80 in
Material
Carbon Steel
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCS4-74-2460EP-5LH57C
Zoro #
G216545873
UPC #
651588138281
Country of Origin
Multiple

Dimensions

Overall Width
24 in
Overall Height
80 in
Overall Length
60 in

Details

Load Capacity
1,200 lb
Item
Enclosure Cart Stem Caster
Material
Carbon Steel
Number of Shelves
5
Color
Chrome

Description

Wire Enclosed Cart, mobile, 60''W x 24''D x 80''H, 1200 lb. capacity, includes: 4 wire shelves, 1 solid galvanized steel shelf, 4 74''H post, 4 enclosure panels, 4 donut bumpers, 4 5'' thermoplastic resin casters and 3 label holders, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.