
5-TIER MOBILE CART CHROME W/ SOLID BOTTOM & LH 24x36x80in
Mfr # M2436CG47-5LH33C
Zoro # G216545200
product price: $764.99
/eaKey Features
Load Capacity
1,200 lb
Number of Shelves
5
Material
Carbon Steel
Overall Length
36 in
Color
Chrome/Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2436CG47-5LH33C
Zoro #
G216545200
UPC #
651588065563
Country of Origin
Multiple
Dimensions
Overall Length
36 in
Overall Width
24 in
Overall Height
80 in
Details
Load Capacity
1,200 lb
Number of Shelves
5
Material
Carbon Steel
Item
Cart Stem Caster
Color
Chrome/Galvanized
Description
Mobile Cart, 36''W x 24''D x 80''H, includes: 4 wire shelves, 1 solid galvanized steel shelf, 4 74''H posts, 3 label holders, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.