Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-TIER MOBILE CART CHROME W/INLAY & LH 14x36x69in

  • Mfr # M1436C46-5LH33C

  • Zoro # G716545069


product price: $541.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
5
Load Capacity
1,200 lb
Color
Chrome
Overall Width
14 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1436C46-5LH33C
Zoro #
G716545069
UPC #
651588173428
Country of Origin
Multiple

Dimensions

Overall Width
14 in
Overall Length
36 in
Overall Height
69 in

Details

Number of Shelves
5
Load Capacity
1,200 lb
Color
Chrome
Material
Carbon Steel
Item
Cart Stem Caster

Description

Mobile Cart, 36''W x 14''D x 69''H, 1200 lbs. load capacity, includes: 5 shelves, 4 posts, 1 inlay mat, 4 label holders, 4 donut bumpers and 4 5'' polyurethane swivel casters 2 with brakes, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.