Zoro Homepage

54in POST WALL MOUNT CANTILEVER KIT 18x24 CHROME

  • Mfr # WC54-CB1824C

  • Zoro # G816533744


product price: $383.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
3
Material
Carbon Steel
Depth
54 in
Width
18 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC54-CB1824C
Zoro #
G816533744
UPC #
651588149966
Country of Origin
China

Dimensions

Depth
54 in
Width
18 in
Height
24 in

Details

Number of Shelves
3
Item
Shelving Unit Post Wall Mount
Color
Chrome
Material
Carbon Steel

Description

Cantilever Double Shelf Post Wall Mount, 3 24''W x 18''D shelves, 2 54'' posts, 6 18'' cantilever arms, and 4 mounting brackets, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.