Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54in POST WALL MOUNT CANTILEVER KIT 21X24 GRAY EPOXY

  • Mfr # WC54-CB2124GY

  • Zoro # G216533481


product price: $476.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Height
24 in
Width
21 in
Material
Carbon Steel
Depth
54 in
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC54-CB2124GY
Zoro #
G216533481
UPC #
651588178607
Country of Origin
China

Dimensions

Height
24 in
Width
21 in
Depth
54 in

Details

Material
Carbon Steel
Color
Epoxy Coated, Gray
Item
Shelving Unit Post Wall Mount
Number of Shelves
3

Description

Cantilever Double Shelf Post Wall Mount, 3 24''W x 21''D shelves, 2 54'' posts, 6 21'' cantilever arms, and 4 mounting brackets, gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.