Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54in POST WALL MOUNT CANTILEVER KIT 21X30 GRAY EPOXY

  • Mfr # WC54-CB2130GY

  • Zoro # G816533478


product price: $401.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
3
Material
Carbon Steel
Height
30 in
Depth
54 in
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC54-CB2130GY
Zoro #
G816533478
UPC #
651588178621
Country of Origin
China

Dimensions

Height
30 in
Depth
54 in
Width
21 in

Details

Number of Shelves
3
Material
Carbon Steel
Color
Epoxy Coated, Gray
Item
Shelving Unit Post Wall Mount

Description

Cantilever Double Shelf Post Wall Mount, 3 30''W x 21''D shelves, 2 54'' posts, 6 21'' cantilever arms, and 4 mounting brackets, gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.