Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54in POST WALL MOUNT CANTILEVER KIT 21X36 BLACK EPOXY

  • Mfr # WC54-CB2136BK

  • Zoro # G216533368


product price: $477.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Shelves
3
Width
21 in
Depth
54 in
Material
Carbon Steel
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC54-CB2136BK
Zoro #
G216533368
UPC #
651588181607
Country of Origin
China

Dimensions

Width
21 in
Depth
54 in
Height
36 in

Details

Number of Shelves
3
Material
Carbon Steel
Item
Shelving Unit Post Wall Mount
Color
Epoxy Coated, Black

Description

Cantilever Double Shelf Post Wall Mount, 3 36''W x 21''D shelves, 2 54'' posts, 6 21'' cantilever arms, and 4 mounting brackets, black epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.