Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54in POST WALL MOUNT CANTILEVER KIT 24X30 BLACK EPOXY

  • Mfr # WC54-CB2430BK

  • Zoro # G116533536


product price: $501.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Width
24 in
Height
30 in
Depth
54 in
Material
Carbon Steel
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC54-CB2430BK
Zoro #
G116533536
UPC #
651588181744
Country of Origin
China

Dimensions

Width
24 in
Height
30 in
Depth
54 in

Details

Color
Epoxy Coated, Black
Item
Shelving Unit Post Wall Mount
Material
Carbon Steel
Number of Shelves
3

Description

Cantilever Double Shelf Post Wall Mount, 3 30''W x 24''D shelves, 2 54'' posts, 6 24'' cantilever arms, and 4 mounting brackets, black epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.