Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54in POST WALL MOUNT CANTILEVER KIT 24x30 GREEN EPOXY

  • Mfr # WC54-CB2430P

  • Zoro # G016533469


product price: $501.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Width
24 in
Depth
54 in
Height
30 in
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC54-CB2430P
Zoro #
G016533469
UPC #
651588152546
Country of Origin
China

Dimensions

Width
24 in
Depth
54 in
Height
30 in

Details

Color
Epoxy Coated, Green
Material
Carbon Steel
Item
Shelving Unit Post Wall Mount
Number of Shelves
3

Description

Cantilever Double Shelf Post Wall Mount, 3 30''W x 24''D shelves, 2 54'' posts, 6 24'' cantilever arms, and 4 mounting brackets, green epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.