Zoro Homepage

5in CASTERS FOR PIZZA TRAY DOLLY INCLUDES HARDWARE

  • Mfr # FSB-PT5

  • Zoro # G216553472


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
800 lb
Overall Height
12 in
Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB-PT5
Zoro #
G216553472
UPC #
651588189825
Country of Origin
China

Dimensions

Overall Height
12 in

Details

Load Capacity
800 lb
Item
Casters
Material
Polymer

Description

Polymer Stem Caster Set, includes: 4 5'' swivel casters, 2 with brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.